Quorum International Capri III 52 in. 68W 5-Blade Ceiling Fan with Incandescent Light

Q7752095

Manufacturer Part #: 77520-9595

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.21, 0.39, 0.57
Blade Pitch
11.5°
Blade Span
52 in
Bulb Type
Incandescent
Collection
Capri III
Color Finish
Old World
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Faux Alabaster
Height
17-9/100 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
2
UL Listed
No
Watts
68

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday