Capri III 52 in. 70W 5-Blade Ceiling Fan with Incandescent Light in Antique White

Part #Q775209267  |  Item #7183681  |  Manufacturer Part #77520-9267

Call for Pricing EACH

Color/Finish:
Antique White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 0.21, 0.39, 0.57

Blade Pitch: 11.5°

Blade Span: 52 in

Bulb Type: Incandescent

Collection: Capri III

Color Finish: Antique White

Color Finish Category: Whites

Energy Star Compliant: No

Glass Type: Faux Alabaster

Height: 17-19/100 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Down Lighting

Number Of Blades: 5

Number Of Lights: 2

UL Listed: No

Watts: 70