Quorum International

Capri V 52 in. 64W 5-Blade Ceiling Fan with CFL Light in Toasted Sienna

Part #Q775208344  |  Manufacturer Part #77520-8344

Color/Finish:
Toasted Sienna

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 0.2, 0.36, 0.51

Blade Pitch: 11.5°

Blade Span: 52 in

Bulb Type: Compact Fluorescent

Collection: Capri V

Color Finish: Toasted Sienna

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Glass Type: Faux Alabaster

Height: 17-41/100 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Number Of Blades: 5

Number Of Lights: 4

UL Listed: No

Watts: 64