Quorum International

Capri V 52 in. 68W 5-Blade Ceiling Fan with Incandescent Light in Mystic Silver

Part #Q775208358  |  Manufacturer Part #77520-8358

Color/Finish:
Mystic Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 0.22, 0.39, 0.59

Blade Pitch: 11.5°

Blade Span: 52 in

Bulb Type: Incandescent

Collection: Capri V

Color Finish: Mystic Silver

Color Finish Category: Silver Tones

Energy Star Compliant: No

Glass Type: Linen

Height: 17-41/100 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Number Of Blades: 5

Number Of Lights: 4

UL Listed: No

Watts: 68