52 in. 64W 5-Blade Ceiling Fan with Incandescent Light in Satin Nickel
Capri VI 52 in. 64W 5-Blade Ceiling Fan with Incandescent Light in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 0.51, 0.36, 0.2
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- Collection:
- Capri VI
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Faux Alabaster
- Height:
- 17-97/100 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Number of Blades:
- 5
- Number of Lights:
- 4
- UL Listed:
- No
- Watts:
- 64 W