Quorum International

Capri VI 52 in. 64W 5-Blade Ceiling Fan with Incandescent Light in Toasted Sienna

Part #Q775201644  |  Manufacturer Part #77520-1644

Color/Finish:
Toasted Sienna

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: [0.51, 0.36, 0.2]

Blade Pitch: 11.5°

Blade Span: 52 in

Bulb Type: Incandescent

Collection: Capri VI

Color Finish: Toasted Sienna

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Glass Type: Faux Alabaster

Height: 17-97/100 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Candelabra E-12

Number Of Blades: 5

Number Of Lights: 4

UL Listed: No

Watts: 64