Quorum International

Celesta 26 in. 5-Light Medium E-26 Base Chandelier in Oiled Bronze

Part #Q60535186  |  Manufacturer Part #6053-5-186

Color/Finish:
Oiled Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Celesta

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin Opal

Height: 22 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Number Of Lights: 5

UL Listed: No

Watts: 60

Width: 26 in