Quorum International

Celesta 8-1/2 in. 3-Light Medium E-26 Base Bath Light in Oiled Bronze

Part #Q50533186  |  Manufacturer Part #5053-3-186

Color/Finish:
Oiled Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Celesta

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Depth: 8-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin Opal

Height: 9-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Glass

Number Of Lights: 3

UL Listed: Yes

Watts: 100

Width: 26 in