Outdoor Hanging Pendant in Oiled Bronze
Celesta Outdoor Hanging Pendant in Oiled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Celesta
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Satin Opal
- Height:
- 22-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 75 W
- Width:
- 19 in