Clarkson 60W 4-Light Candelabra E-12 Base Incandescent Pendant in Aged Brass

Part #Q820480  |  Item #7183996  |  Manufacturer Part #820-4-80

Call for Pricing EACH

Color/Finish:
Aged Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Clarkson

Color Finish: Aged Brass

Color Finish Category: Brass Tones

ETL Listed: No

Energy Star Compliant: No

Height: 26-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Number Of Lights: 4

UL Listed: No

Watts: 60

Width: 14 in