Quorum International Cotton 52 in. Ceiling Fan with 40 W Candelabra Light in Oil Rubbed Bronze

Q36525986

Color/Finish

(Pricing is for Oiled Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 4" & 6" downrods included

SPECIFICATIONS

Blade Finish
Teak/Walnut
Blade Span
52 in
Collection
Cotton
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Number Of Blades
3
Watts
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday