Quorum International

Coventry 60 W 2-Light Medium Ceiling in Satin Nickel

Part #Q21565  |  Manufacturer Part #215-65

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Coventry

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 13-1/4 in

Energy Star Compliant: No

Height: 17 in

Lighting Style: Transitional

Number Of Lights: 2

UL Listed: Yes

Volts: 120V