Cylinder 12W 2-Light Array LED Outdoor Wall Sconce in Oiled Bronze

Part #Q920286  |  Item #8592489  |  Manufacturer Part #920-2-86

Color/Finish:
Oiled Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimalist Design
  • Suited for Outdoor Spaces
  • Easy to Maintain Finish
  • Transitional Versatility
  • Modern Appeal
  • Energy Efficient

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: LED

CE Approved: No

Collection: Cylinder

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Depth: 6-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 5-1/2 in

Installation Type: Wall Mount

Lighting Style: Contemporary

Material: [Aluminum, Glass]

NSF Certified: No

Number Of Lights: 2

Origin: Global

Power Source: Electric

RPM: 162

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Contemporary

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 12

Weight: 1.8

Width: 4-19/50 in