Dunbar 100W 3-Light Medium E-26 Incandescent Chandelier in Noir

Part #Q609369  |  Item #8592601  |  Manufacturer Part #609-3-69

Color/Finish:
Noir

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Interchangeable Decorative Accents
  • Vintage Design
  • Industrial Appeal
  • Transitional Versatility
  • Convertible Up or Down Lighting
  • Adjustable Height
  • Chain/Stem Hanging

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

CE Approved: No

Collection: Dunbar

Color Finish: Noir

Color Finish Category: Blacks

Cord Length: 10 ft

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 19-3/4 in

Installation Type: Chain Hung

Light Bulb Base Type: Medium E-26

Lighting Direction: [Ambient Lighting, Up Lighting]

Lighting Style: [Contemporary, Soft, Vintage]

Material: [Steel, Glass]

NSF Certified: No

Number Of Lights: 3

Number of Tiers: 1

Origin: Global

Power Source: Electric

Product Type: Chandelier

Smart Home Enabled: No

Style: Transitional

Type: Q609369

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Weight: 10.4

Width: 19 in