Quorum International

Duvall 60W 4-Light Candelabra E-12 Base Incandescent Pendant in Bronze

Part #Q7284136  |  Manufacturer Part #728-4-136

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Duvall

Color Finish: Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 21 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Down Lighting

Lighting Style: [Classic, Traditional]

Material: Glass

Number Of Lights: 4

UL Listed: Yes

Watts: 60

Width: 12 in