Quorum International

Emile 10 in. 1-Light Outdoor Wall Lantern in Oiled Bronze

Part #Q702486  |  Manufacturer Part #7024-86

Color/Finish:
Oiled Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Emile

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Depth: 8-3/4 in

ETL Listed: No

Energy Star Compliant: No

Height: 10 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Number Of Lights: 1

Power Source: Electric

Sconce Type: Outdoor

UL Listed: No

Watts: 100

Width: 7-3/4 in