100W 4-Light Medium E-26 Vanity Fixture in Noir with Aged Brass
Espy 100W 4-Light Medium E-26 Vanity Fixture in Noir with Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Luxury Design
- Clear Fluted Glass Diffusion of Light
- Elegant Appeal
- Two-Toned Finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Espy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir/Aged Brass
- Depth:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Fluted
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Steel, Glass
- NSF Certified:
- No
- Number of Lights:
- 4
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Vanity
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Weight:
- 6.8 lb
- Width:
- 32-1/2 in