Espy 60W 6-Light Candelabra E-12 Incandescent Chandelier in Noir with Aged Brass

Part #Q68766980  |  Item #8592527  |  Manufacturer Part #687-6-6980

Color/Finish:
Noir/Aged Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elegant Appeal
  • Luxury Design
  • Open Frame Look
  • Two-Toned Finish
  • Adjustable Height
  • Chain & Stem Hung

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

CE Approved: No

Collection: Espy

Color Finish: Noir/Aged Brass

Color Finish Category: Blacks

Cord Length: 10 ft

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 24-3/4 in

Installation Type: Chain Hung

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: [Contemporary, Soft]

Material: Steel

NSF Certified: No

Number Of Lights: 6

Number of Tiers: 1

Origin: Global

Power Source: Electric

Product Type: Entry

Smart Home Enabled: No

Style: Contemporary

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 14.4

Width: 20-1/2 in