Estate Patio 52 in. 5-Blade 3-Speed Ceiling Fan in Galvanized

Part #Q1435259  |  Item #2185600  |  Manufacturer Part #143525-9

$ 296.67 EACH
(Pricing is for Galvanized)

Color/Finish:
Galvanized

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimalist Design
  • Transitional Versatility
  • Easy to Maintain Finish

Specifications

ADA Compliant: No

AMP: [0.57, 0.39, 0.21]

Application: Residential

Blade Finish: Medium Oak

Blade Pitch: 14°

Blade Span: 52 in

CE Approved: No

CFM: 4654

Collection: Estate Patio

Color Finish: Galvanized

Color Finish Category: Greys

Cord Length: 6-1/2 ft

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Indoor Outdoor: Outdoor

Installation Type: Vertical

Lighting Style: Traditional

Material: [Steel, Zinc, Wood, Plastic, Copper]

NSF Certified: No

Number Of Blades: 5

Origin: Global

Power Source: Electric

RPM: 168

Smart Home Enabled: No

Style: Traditional

Type: Patio Fan

UL Listed: Yes

Volts: 120V

Watts: 65

Weight: 18.7