52 in. 5-Blade 3-Speed Ceiling Fan in Matte Black

You last purchased this on
 
Quorum International

Estate Patio 52 in. 5-Blade 3-Speed Ceiling Fan in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quorum International

Estate Patio 52 in. 5-Blade 3-Speed Ceiling Fan in Matte Black

  • Fast #
  • Part #Q143525599
  • Item #3314025
  • Manufacturer Part #143525-599
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Transitional Versatility
  • Easy to Maintain Finish
  • Minimalist Design
  • Light is not included
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.57, 0.39, 0.21
Application:
Residential
Blade Pitch:
14°
Blade Span:
52 in
CE Approved:
No
CFM:
4654 ft3/min
Ceiling Fan Blade Finish:
Black
Collection:
Estate Patio
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Cord Length:
6-1/2 ft
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Indoor Outdoor:
Outdoor
Installation Type:
Vertical
Lighting Style:
Traditional
Material:
Steel, Zinc, Wood, Plastic, Copper
NSF Certified:
No
Number of Blades:
5
Origin:
Global
Power Source:
Electric
RPM:
214
Smart Home Enabled:
No
Style:
Traditional
Type:
Patio Fan
UL Listed:
Yes
Volts:
120V
Watts:
65 W
Weight:
18.6 lb