52 in. 5-Blade 3-Speed Ceiling Fan in Old World
Estate Patio 52 in. 5-Blade 3-Speed Ceiling Fan in Old World
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Transitional Versatility
- Easy to Maintain Finish
- Minimalist Design
Specifications
- ADA Compliant:
- No
- AMP:
- 0.57, 0.39, 0.21
- Application:
- Residential
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CE Approved:
- No
- CFM:
- 4654 ft3/min
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Estate Patio
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World
- Cord Length:
- 6-1/2 ft
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Vertical
- Lighting Style:
- Traditional
- Material:
- Steel, Zinc, Wood, Plastic, Copper
- NSF Certified:
- No
- Number of Blades:
- 5
- Origin:
- Global
- Power Source:
- Electric
- RPM:
- 168
- Smart Home Enabled:
- No
- Style:
- Traditional
- Type:
- Patio Fan
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 65 W
- Weight:
- 18.45 lb