Estate Patio 52 in. 5-Blade 3-Speed Ceiling Fan in Toasted Sienna

Part #Q14352544  |  Item #2104039  |  Manufacturer Part #143525-44

$ 296.67 EACH
(Pricing is for Toasted Sienna)

Color/Finish:
Toasted Sienna

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Minimalist Design
  • Transitional Versatility
  • Easy to Maintain Finish

Specifications

ADA Compliant: No

AMP: [0.57, 0.39, 0.21]

Application: Residential

Blade Finish: Rosewood

Blade Pitch: 14°

Blade Span: 52 in

CE Approved: No

CFM: 4654

Collection: Estate Patio

Color Finish: Toasted Sienna

Color Finish Category: Browns

Cord Length: 6-1/2 ft

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Indoor Outdoor: Outdoor

Installation Type: Vertical

Lighting Style: Traditional

Material: [Steel, Zinc, Wood, Plastic, Copper]

NSF Certified: No

Number Of Blades: 5

Origin: Global

Power Source: Electric

RPM: 245

Smart Home Enabled: No

Style: Traditional

Type: Patio Fan

UL Listed: Yes

Volts: 120V

Watts: 84

Weight: 18.5