Estate Patio 52 in. 5-Blade Outdoor Fan with 40 W Candelabra Light in White

Part #Q143525906  |  Item #3798579  |  Manufacturer Part #143525-906

$ 346.67 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimalist Design
  • Transitional Versatility
  • Easy to Maintain Finish

Specifications

ADA Compliant: No

AMP: [0.57, 0.39, 0.21]

Application: Residential

Blade Finish: White

Blade Pitch: 14°

Blade Span: 52 in

Bulb Type: LED

CE Approved: No

CFM: 4654

Collection: Estate Patio

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 80

Color Temperature: 3000

Cord Length: 6-1/2 ft

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Indoor Outdoor: Outdoor

Installation Type: Vertical

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Material: [Steel, Zinc, Wood, Plastic, Copper]

NSF Certified: No

Number Of Blades: 5

Number Of Lights: 2

Origin: Global

Power Source: Electric

RPM: 154

Smart Home Enabled: No

Style: Traditional

Type: Patio Fan

UL Listed: Yes

Volts: 120V

Watts: 9

Weight: 21