Estate Patio 52 in. 65W 5-Blade Ceiling Fan in Oiled Bronze

Part #Q14352586  |  Item #7067349  |  Manufacturer Part #143525-86

$ 296.67 EACH
(Pricing is for Oiled Bronze)

Color/Finish:
Oiled Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Minimalist Design
  • Transitional Versatility
  • Easy to Maintain Finish

Documents

Specifications

ADA Compliant: No

AMP: [0.57, 0.39, 0.21]

Application: Residential

Blade Finish: Oiled Bronze

Blade Pitch: 14°

Blade Span: 52 in

CEC Compliant: For Sale in CA

CE Approved: No

CFM: 4654

Collection: Estate Patio

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Cord Length: 6-1/2 ft

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Indoor Outdoor: Outdoor

Installation Type: Vertical

Lighting Style: Traditional

Material: [Steel, Zinc, Wood, Plastic, Copper]

NSF Certified: No

Number Of Blades: 5

Origin: Global

Power Source: Electric

RPM: 214

Smart Home Enabled: No

Style: Traditional

Type: Patio Fan

UL Listed: Yes

Volts: 120V

Watts: 65

Weight: 18.2