6-1/2 in. 100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass
Finura 6-1/2 in. 100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable Height
- Modern Design
- Two-toned Design
- Stem/Chain Hanging
- Linear Composition
- Unique Diffusion of Light
- Open Frame Look
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Finura
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Cord Length:
- 10 ft
- Diameter:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14-1/4 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Geometric, Industrial, Modern, Soft
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Modern
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 7.5 lb
- Width:
- 6-1/2 in