Fontaine 6W 1-Light Array LED Outdoor Wall Sconce in Noir

Part #Q9718569  |  Item #8592477  |  Manufacturer Part #9718-5-69

Color/Finish:
Noir

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimalist Design
  • Suited for Outdoor Spaces
  • Easy to Maintain Finish
  • Transitional Versatility
  • Modern Appeal
  • Energy Efficient

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: LED

CE Approved: No

Collection: Fontaine

Color Finish: Noir

Color Finish Category: Blacks

Color Rendering Index CRI : 90

Color Temperature: 3000

Depth: 3-19/50 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 9-1/2 in

Installation Type: Wall Mount

Lighting Direction: Ambient Lighting

Lighting Style: [Contemporary, Transitional]

Material: [Aluminum, Iron, Glass]

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Electric

Sconce Type: Lantern

Smart Home Enabled: No

Style: Transitional

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 6

Weight: 2

Width: 5 in