18W 3-Light Medium E-26 LED Ceiling Fan Light in Oiled Bronze

You last purchased this on
 
Quorum International

Fort Worth 18W 3-Light Medium E-26 LED Ceiling Fan Light in Oiled Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quorum International

Fort Worth 18W 3-Light Medium E-26 LED Ceiling Fan Light in Oiled Bronze

  • Fast #
  • Part #Q231486
  • Item #8592278
  • Manufacturer Part #2314-86
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oiled Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CE Approved:
No
Collection:
Fort Worth
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Color Rendering Index:
80
Color Temperature:
2700
Control Type:
Wall Control
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
7 in
Installation Type:
Vertical
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Industrial
Lumens:
1500
Lumens per Watt:
250
Material:
Steel, Copper, Ceramic
NSF Certified:
No
Number Of Hours:
15000 h
Number of Lights:
3
Origin:
Global
Power Source:
Electric
Product Type:
Light Kit
Smart Home Enabled:
No
Style:
Industrial
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
18 W
Weight:
5.5 lb
Width:
16 in