Quorum International
Fort Worth 18W 3-Light Medium E-26 LED Ceiling Fan Light in Studio White
Part #Q23148 | Item #8592745 | Manufacturer Part #2314-8
Product Details
Specifications
ADA Compliant: No
Application: Residential
Bulb Type: LED
CE Approved: No
Collection: Fort Worth
Color Finish: Studio White
Color Finish Category: Whites
Color Rendering Index CRI : 80
Color Temperature: 2700
Control Type: Wall Control
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Height: 7 in
Installation Type: Vertical
Light Bulb Base Type: Medium E-26
Lighting Direction: Down Lighting
Lighting Style: Industrial
Lumens: 1500
Lumens per Watt LPW : 250
Material: [Steel, Copper, Ceramic]
NSF Certified: No
Number Of Hours: 15000
Number Of Lights: 3
Origin: Global
Power Source: Electric
Smart Home Enabled: No
Style: Industrial
Type: Patio Light Kit
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 18
Weight: 5.5
Width: 16 in