Hawkeye 30W 3-Blade Ceiling Fan in Noir

Part #Q3152369  |  Item #8592724  |  Manufacturer Part #31523-69

Color/Finish:
Noir

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Modern form and classic, distressed finish
  • Quintessential rustic look
  • Graceful curves
  • Boho-chic, eclectic, or modern farmhouse style

Specifications

ADA Compliant: No

AMP: [0.08, 0.09, 0.11, 0.17, 0.26, 0.39]

Application: Residential

Blade Finish: Weathered Oak

Blade Pitch: 45°

Blade Span: 52 in

CEC Compliant: Not for Sale in CA

CE Approved: No

CFM: 5774

Cable Length ft : 6.66 ft

Collection: Hawkeye

Color Finish: Noir

Color Finish Category: Blacks

Control Type: Wall Control

Cord Length: 6-1/2 ft

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 6

Height: 18-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Lighting Style: Contemporary

Material: [Steel, Aluminum, Wood, Copper]

NSF Certified: No

Number Of Blades: 3

Origin: Global

Power Source: Electric

Product Type: Fan

RPM: 167

Smart Home Enabled: No

Style: Contemporary

Type: Ceiling Fan

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 30

Weight: 21.8