30W 3-Blade Ceiling Fan in Satin Nickel
Hawkeye 30W 3-Blade Ceiling Fan in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quintessential rustic look
- Graceful curves
- Modern form and classic, distressed finish
- Boho-chic, eclectic, or modern farmhouse style
Specifications
- ADA Compliant:
- No
- AMP:
- 0.08, 0.09, 0.11, 0.17, 0.26, 0.39
- Application:
- Residential
- Blade Pitch:
- 45°
- Blade Span:
- 52 in
- CE Approved:
- No
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 5774 ft3/min
- Cable Length (ft):
- 6.66 ft
- Ceiling Fan Blade Finish:
- Weathered Oak
- Collection:
- Hawkeye
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Control Type:
- Wall Control
- Cord Length:
- 6-1/2 ft
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 18-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Contemporary
- Material:
- Steel, Aluminum, Wood, Copper
- NSF Certified:
- No
- Number of Blades:
- 3
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Fan
- RPM:
- 167
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Type:
- Ceiling Fan
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 30 W
- Weight:
- 21.8 lb