Quorum International

Holt 56 in. 24W 5-Blade LED Ceiling Fan in Oiled Bronze

Part #Q6656586  |  Manufacturer Part #66565-86

Color/Finish:
Oiled Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: [0.25, 0.23, 0.21, 0.15, 0.1, 0.07]

Blade Finish: Oiled Bronze

Blade Pitch: 16°

Blade Span: 56 in

Bulb Type: LED

Collection: Holt

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Number Of Blades: 5

Number Of Lights: 1

UL Listed: No

Watts: 24