56 in. 24W 5-Blade LED Ceiling Fan in Satin Nickel

You last purchased this on
 
Quorum International

Holt 56 in. 24W 5-Blade LED Ceiling Fan in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quorum International

Holt 56 in. 24W 5-Blade LED Ceiling Fan in Satin Nickel

  • Fast #
  • Part #Q6656565
  • Item #7183573
  • Manufacturer Part #66565-65
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Decorative curved blade ends
  • Compact motor housing
  • Energy Efficient
  • Modern Aesthetic
  • Slender Design
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
0.25, 0.23, 0.21, 0.15, 0.10, 0.07
Application:
Residential
Blade Pitch:
16°
Blade Span:
56 in
CE Approved:
No
CFM:
5560 ft3/min
Ceiling Fan Blade Finish:
Satin Nickel
Collection:
Holt
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Rendering Index:
90
Color Temperature:
3000
Control Type:
Wall Control
Cord Length:
6-1/2 ft
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
6
Indoor Outdoor:
Indoor
Installation Type:
Vertical
Light Bulb Type:
LED
Lighting Style:
Modern, Contemporary
Material:
Steel, Aluminum, Plastic
Material Type:
ABS, PC
NSF Certified:
No
Number of Blades:
5
Number of Lights:
1
Origin:
Global
Power Source:
Electric
Product Type:
Fan
Smart Home Enabled:
No
Style:
Modern and Contemporary
Type:
Ceiling Fan
UL Listed:
Yes
Volts:
120V
Watts:
15 W
Weight:
19 lb