Quorum International
Hugger Adapter in Satin Nickel
Part #Q7160065 | Item #961135 | Manufacturer Part #7-1600-65
Product Details
Specifications
ADA Compliant: No
Application: Residential
CE Approved: No
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
ETL Listed: No
Energy Star Compliant: No
Height: 1-1/4 in
Lighting Style: Traditional
Material: [Iron, Zinc, Plastic]
NSF Certified: No
Origin: Global
Product Type: Adapter
Smart Home Enabled: No
Style: Traditional
UL Listed: Yes
Weight: 1.6
Width: 12 in