Quorum International Hugger Adapter

Q71600

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits standard body quorum fans

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
2-1/4 in
UL Listed
No
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday