Quorum International

Lancaster 100W 1-Light Pendant in Satin Nickel

Part #Q320765  |  Manufacturer Part #320765

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Lancaster

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 8-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Number Of Lights: 1

UL Listed: No

Watts: 100

Width: 5 in