Quorum International

Lancaster 60W 5-Light Medium Chandelier in Satin Nickel

Part #Q6207565  |  Manufacturer Part #6207565

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Lancaster

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 21-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Number Of Lights: 5

UL Listed: No

Watts: 60

Width: 21 in