1-Light Box Lantern in Bronze
Lantern 1-Light Box Lantern in Bronze
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Lantern
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Energy Star Compliant:
- No
- Height:
- 7 in
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-1/2 in