Quorum International Le Monde 62 in. 67W 3-Blade Ceiling Fan
Q92623
Color Finish
SPECIFICATIONS
- AMP
- 0.26, 0.36, 0.57, 0.65
- Blade Finish
- Distressed Vintage Walnut/Weathered Oak
- Blade Pitch
- 12°
- Blade Span
- 62 in
- Collection
- Le Monde
- Color Finish
- Aged Silver
- Color Finish Category
- Silver Tones
- Energy Star Compliant
- No
- Number Of Blades
- 3
- UL Listed
- No
- Watts
- 67
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday