Quorum International
Liberty 52 in. 5-Blade Ceiling Fan in Old World
Part #Q4952595 | Item #2888459 | Manufacturer Part #49525-95
Product Details
- Decorative Motor Housing
- Traditional Aesthetic
- Classic Design
Specifications
ADA Compliant: No
AMP: [0.56, 0.38, 0.21]
Application: Residential
Blade Finish: Old World/Walnut
Blade Pitch: 14°
Blade Span: 52 in
CE Approved: No
CFM: 5200
Collection: Liberty
Color Finish: Old World
Color Finish Category: Bronze Tones
Cord Length: 6-1/2 ft
ETL Listed: No
Energy Star Compliant: No
Fan Speeds: 3
Indoor Outdoor: Indoor
Installation Type: Vertical
Lighting Style: [Farmhouse, Rustic]
Material: [Steel, Zinc, Wood, Copper]
NSF Certified: No
Number Of Blades: 5
Origin: Global
Power Source: Electric
Product Type: Fan
RPM: 175
Smart Home Enabled: No
Style: Farmhouse/Rustic
Type: Ceiling Fan
UL Listed: Yes
Volts: 120V
Watts: 67
Weight: 20