Quorum International Light Par Holder

Q6912

Manufacturer Part #: 691-2-6

Color/Finish

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • UL Wet Listed

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Height
5 in
Material
Cast Aluminum
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
150
Width
11 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday