12W 3-Light Array LED Outdoor Pendant in Noir

You last purchased this on
 
Quorum International

Maestro 12W 3-Light Array LED Outdoor Pendant in Noir

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quorum International

Maestro 12W 3-Light Array LED Outdoor Pendant in Noir

  • Fast #
  • Part #Q9718769
  • Item #8592410
  • Manufacturer Part #9718-7-69
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Noir Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adjustable Height
  • Modern Design
  • Transitional Versatility
  • Suited For Outdoor Spaces
  • Energy Efficient
  • Elevated when display in multiples
  • Industrial Appeal
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CE Approved:
No
Collection:
Maestro
Color Finish Category:
Blacks
Color Finish Name:
Noir
Color Rendering Index:
90
Color Temperature:
3000
Cord Length:
10 ft
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Fluted, Frosted
Height:
17-1/8 in
Installation Type:
Vertical
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Soft
Lumens:
1306
Material:
Aluminum, Glass
NSF Certified:
No
Number of Lights:
3
Origin:
Global
Power Source:
Electric
Product Type:
Pendant
Smart Home Enabled:
No
Style:
Contemporary
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
12 W
Width:
7-1/4 in