12W 3-Light Array LED Outdoor Pendant in Weathered Zinc
Maestro 12W 3-Light Array LED Outdoor Pendant in Weathered Zinc
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable Height
- Modern Design
- Transitional Versatility
- Suited For Outdoor Spaces
- Energy Efficient
- Elevated when display in multiples
- Industrial Appeal
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Maestro
- Color Finish Category:
- Greys
- Color Finish Name:
- Weathered Zinc
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Cord Length:
- 10 ft
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Fluted, Frosted
- Height:
- 17-1/8 in
- Installation Type:
- Vertical
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Soft
- Lumens:
- 1306
- Material:
- Aluminum, Glass
- NSF Certified:
- No
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 7-1/4 in