Maestro 18W 3-Light Array LED Outdoor Wall Sconce in Noir

Part #Q9717869  |  Item #8592372  |  Manufacturer Part #9717-8-69

Color/Finish:
Noir

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimalist Design
  • Suited for Outdoor Spaces
  • Easy to Maintain Finish
  • Transitional Versatility
  • Modern Appeal
  • Energy Efficient

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: LED

CE Approved: No

Collection: Maestro

Color Finish: Noir

Color Finish Category: Blacks

Color Rendering Index CRI : 90

Color Temperature: 3000

Depth: 6-22/25 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: [Clear Fluted, Frosted]

Height: 17-1/4 in

Installation Type: Wall Mount

Lighting Direction: Ambient Lighting

Lighting Style: [Contemporary, Soft]

Material: [Aluminum, Glass]

NSF Certified: No

Number Of Lights: 3

Origin: Global

Power Source: Electric

Sconce Type: Lantern

Smart Home Enabled: No

Style: Contemporary

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 18

Weight: 12.8

Width: 8-63/100 in