4W 3-Light Array LED Post Lantern in Weathered Zinc
Maestro 4W 3-Light Array LED Post Lantern in Weathered Zinc
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suited for Outdoor Spaces
- Easy to Maintain Finish
- Minimalist Design
- Energy Efficient
- Modern Appeal
- Transitional Versatility
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Maestro
- Color Finish Category:
- Greys
- Color Finish Name:
- Weathered Zinc
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Material:
- Aluminum, Glass
- NSF Certified:
- No
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Lantern, Post
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 4 W
- Weight:
- 8.3 lb
- Width:
- 7-1/4 in