28 in. 4-Light Outdoor Wall Lantern in Oiled Bronze
Mayfair 28 in. 4-Light Outdoor Wall Lantern in Oiled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Mayfair
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Depth:
- 11-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 28 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- No
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 12 in