Quorum International

Monticello 52 in. 63W 5-Blade Ceiling Fan in Antique White

Part #Q1752067  |  Manufacturer Part #17520-67

Color/Finish:
Antique White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: [0.56, 0.37, 0.2]

Blade Pitch: 13°

Blade Span: 52 in

Collection: Monticello

Color Finish: Antique White

Color Finish Category: Whites

Energy Star Compliant: No

Height: 13-1/2 in

Indoor Outdoor: Indoor

Number Of Blades: 5

UL Listed: No

Watts: 63