52 in. 63W 5-Blade Ceiling Fan in Oiled Bronze

You last purchased this on
 
Quorum International

Monticello 52 in. 63W 5-Blade Ceiling Fan in Oiled Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quorum International

Monticello 52 in. 63W 5-Blade Ceiling Fan in Oiled Bronze

  • Fast #
  • Part #Q1752086
  • Item #7183754
  • Manufacturer Part #17520-86
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oiled Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.56, 0.37, 0.2
Blade Pitch:
13°
Blade Span:
52 in
Collection:
Monticello
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Energy Star Compliant:
No
Height:
13-1/2 in
Indoor Outdoor:
Indoor
Number of Blades:
5
UL Listed:
No
Watts:
63 W