Quorum International

Monticello 52 in. 63W 5-Blade Ceiling Fan in Old World

Part #Q1752095  |  Manufacturer Part #17520-95

Color/Finish:
Old World

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: [0.56, 0.37, 0.2]

Blade Pitch: 13°

Blade Span: 52 in

Collection: Monticello

Color Finish: Old World

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Height: 13-1/2 in

Indoor Outdoor: Indoor

Number Of Blades: 5

UL Listed: No

Watts: 63