Monticello 52 in. 63W 5-Blade Ceiling Fan in Persian White

Part #Q1752570  |  Item #7183791  |  Manufacturer Part #17525-70

$ 295.00 EACH
(Pricing is for Persian White)

Color/Finish:
Persian White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rustic Accents
  • Weathered Pine Finish
  • Decorative blade arms
  • Distressed Look

Documents

Specifications

ADA Compliant: No

AMP: [0.56, 0.37, 0.20]

Application: Residential

Blade Finish: Distressed Weathered Pine

Blade Pitch: 13°

Blade Span: 52 in

CE Approved: No

CFM: 4925

Collection: Monticello

Color Finish: Persian White

Color Finish Category: Whites

Cord Length: 6-1/2 ft

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Indoor Outdoor: Outdoor

Installation Type: Vertical

Lighting Style: Traditional

Material: [Steel, Copper, Wood, Zinc]

NSF Certified: No

Number Of Blades: 5

Origin: Global

Power Source: Electric

Product Type: Fan

RPM: 167

Smart Home Enabled: No

Style: Traditional

Type: Ceiling Fan

UL Listed: Yes

Volts: 120V

Watts: 63

Weight: 18