Pinnacle 52 in. 5-Blade Ceiling Fan in Studio White

Part #Q915258  |  Item #2104132  |  Manufacturer Part #91525-8

$ 326.67 EACH
(Pricing is for Studio White)

Color/Finish:
Studio White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative Blade Arms
  • Reversable blades
  • Traditional Aesthetic
  • Classic Design

Specifications

ADA Compliant: No

AMP: [0.65, 0.44, 0.23]

Application: Residential

Blade Finish: Studio White

Blade Pitch: 16°

Blade Span: 52 in

CE Approved: No

CFM: 6110

Collection: Pinnacle

Color Finish: Studio White

Color Finish Category: Whites

Cord Length: 6-1/2 ft

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Indoor Outdoor: Indoor

Installation Type: Vertical

Lighting Style: Transitional

Material: [Steel, Zinc, Wood, Copper]

NSF Certified: No

Number Of Blades: 5

Origin: Global

Power Source: Electric

Product Type: Fan

Smart Home Enabled: No

Style: Transitional

Type: Ceiling Fan

UL Listed: Yes

Volts: 120V

Watts: 83

Weight: 25